Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSV1L Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series, Remote Solenoid Valve 110 VAC Wire
RSV1L Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series, Remote Solenoid Valve 110 VAC Wire
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, RSV Series
Remote Solenoid Valve 110 VAC Wire
Specifications
Specifications
| Manufacturer Part Number |
RSV1L |
| Manufacturer |
Dwyer Instruments |
| Product Series |
RSV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series |
| Description |
Remote Solenoid Valve 110 VAC Wire Leads |
| Material |
Aluminum |
| Actuation Type |
Piloted Solenoid |
| Number of Solenoids |
1 |
| Voltage |
110 VAC |
| Power Consumption |
12 W |
| Flow Coefficient (cV) |
0.33 |
| Compatible Fluid Type |
Filtered and Oil Free Gas |
| Operating Temperature |
-4-185 °F |
| Approvals |
CE |
| Comments |
Wire Leads |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
RSV1L
Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series