Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSV3D Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series, Solenoid Valve 24VDC Din Connector
RSV3D Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series, Solenoid Valve 24VDC Din Connector
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, RSV Series
Solenoid Valve 24VDC Din Connector
Specifications
Specifications
| Manufacturer Part Number |
RSV3D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
RSV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series |
| Description |
Solenoid Valve 24VDC Din Connector |
| Material |
Aluminum |
| Actuation Type |
Piloted Solenoid |
| Number of Solenoids |
1 |
| Voltage |
24 VDC |
| Power Consumption |
12 W |
| Flow Coefficient (cV) |
0.33 |
| Compatible Fluid Type |
Filtered and Oil Free Gas |
| Operating Temperature |
-4-185 °F |
| Approvals |
CE |
| Comments |
DIN Connection |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
RSV3D
Dwyer Instruments Valves - Hydraulic & Pneumatic, RSV Series