Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSVRKV5711-15M Turck Cordsets, Cordset
MFG Item Number
U-02891

RSVRKV5711-15M Turck Cordsets, Cordset

MFG Item Number
U-02891
Item Number
RSVRKV5711-15M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
RSVRKV5711-15M
Cordset

Series Information

Specifications

Specifications
Manufacturer Part Number U-02891
Manufacturer Turck
Family Series Turck Cordsets
Description Cordset
Cable Type PVC
Number of Pins 5
Connection Type Straight Male to Straight Female
Connection Configuration Male to Female
Max Voltage 300 V
Color Gray
Current Rating 7 A
Length 15 m
Connector Class Mini (7/8 in)
Cable Shielding Shielded
Number of Keys 1
Wire Size Range 16, 20
Operating Temperature -40-80 °C
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Stainless Steel
Protection Rating IP67, IP68, IP69K
Side 1 Gender Male
Side 2 Gender Female
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 3.8 lbs