Series Information
| Manufacturer Part Number | U-76509 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | TPU |
| Number of Pins | 5 |
| Connection Type | Straight Male to Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 300 V |
| Color | Gray |
| Current Rating | 9 A |
| Length | 8 m |
| Connector Class | Mini (7/8 in) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 15, 18 |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Stainless Steel |
| Protection Rating | IP67, IP68, IP69K |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3 lbs |