Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSVS1931BK1 Hammond Manufacturing Enclosures, RSUS Series, 4-Post Sliding Shelf
MFG Item Number
RSVS1931BK1
RSVS1931BK1 Hammond Manufacturing Enclosures, RSUS Series, 4-Post Sliding Shelf
MFG Item Number
RSVS1931BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RSVS1931BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RSUS |
| Family Series |
Hammond Manufacturing Enclosures, RSUS Series |
| Description |
4-Post Sliding Shelf |
| Accessory Type |
Sliding Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Four Post Mounting |
| Net Weight |
24 lbs |
| Gross Weight |
17 lbs |
RSVS1931BK1
Hammond Manufacturing Enclosures, RSUS Series