Series Information
| Manufacturer Part Number | RSWT4012E0V10 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Soft Starters |
| Description | 3PH PUMP START 220-400V 12A 110-400V I/P+O/L |
| Nominal Load Voltage | 208 V, 240 V, 277 V, 347 V, 380 V, 415 V |
| Voltage | 110 VAC, 400 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| AC Voltage | 220-400 VAC |
| Current Rating | 12 A |
| Operating Temperature | -4-140 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |