RSWT6025FFV10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSWT6025FFV10

Carlo Gavazzi Soft Starters

RSWT6025FFV10

Carlo Gavazzi Soft Starters
3PH PUMP START 220-600V 25A
MFG Item Number
RSWT6025FFV10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
RSWT6025FFV10
3PH PUMP START 220-600V 25A

Series Information

Specifications

Specifications
Manufacturer Part Number RSWT6025FFV10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Description 3PH PUMP START 220-600V 25A 24VAC/DC+O/L
Nominal Load Voltage 208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
AC Voltage 220-600 VAC
Current Rating 25 A
Operating Temperature -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
Protection Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs