Series Information
| Manufacturer Part Number | RSWT6032GGV110 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Soft Starters |
| Description | 3PH PUMP START 220-600V 32A 100-240V+O/L |
| Nominal Load Voltage | 208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
| Voltage | 100 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 220-600 VAC |
| Current Rating | 32 A |
| Operating Temperature | -4-140 °F |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | Yes |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |