Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSZE1S48M Square D Relays, Zelio Socket RSZ, Separate Contact,
RSZE1S48M Square D Relays, Zelio Socket RSZ, Separate Contact,
This item cannot be canceled or returned
Description
Zelio Socket RSZ, Separate Contact,
Specifications
Specifications
| Manufacturer Part Number |
440974 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
Zelio Socket RSZ, Separate Contact, < 250V AC, Screw Conector, 10A, IP20 |
| Max Voltage |
250 V |
| Current Rating |
10 A |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
RSZE1S48M
Square D Relays