RT11024LV171C
Dynapar Encoders, RIM Tach 1250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT11024LV171C Dynapar Encoders, RIM Tach 1250 Series, Encoder

MFG Item Number
RT11024LV171C

RT11024LV171C Dynapar Encoders, RIM Tach 1250 Series, Encoder

MFG Item Number
RT11024LV171C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, RIM Tach 1250 Series
Item #
RT11024LV171C
Encoder

RIM Tach 1250 Series Information

  • Bearingless Encoder Mounts to 250‑C Face Motors
  • Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
  • Dust, Dirt, Oil, Water, and Other Common Contaminants Resistant
  • Sensor Modules are Removable On‑The‑Fly and Require No Gapping

Specifications

Specifications
Manufacturer Part Number RT11024LV171C
Manufacturer Dynapar
Product Series RIM Tach 1250
Family Series Dynapar Encoders, RIM Tach 1250 Series
Description Encoder
Resolution (PPR) 1,024
Indexed (Marker) No
Shaft/Bore Size 2.375 "
Input Voltage 5-26 VDC
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
Status Indicator Yes
Explosion Proof No
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
Mounting Bearingless
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs