RT Series Information
| Manufacturer Part Number | RT12M |
|---|---|
| Manufacturer | GE |
| Product Series | RT |
| Family Series | GE Overload Relays, RT Series |
| Description | Contactors, IEC, Accessories, Type: RT1 Overload Relay, Direct Mount, Class 20, For Use With: Contactor Prefixes CL00, CL01, CL02, CL25, CL04, CL45, Features: 5.5-8.5 Amp, Manual/Auto Reset |
| Type | Bimetallic |
| Current Rating | 5.5-8.5 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -13-140 °F |
| Approvals | CCC, CE, cULus, LLOYD, RINA |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.46 lbs |