Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Overload Relays, RT Series
RT1C
GE Overload Relays, RT Series
Thermal Overload Relay, 0.25-0.41A,
This item cannot be canceled or returned
Description
Overload Relays, RT Series
Thermal Overload Relay, 0.25-0.41A,
- Thermal Overload Relays for Contactors from 0.16 to 850 A
- Thermal Protection Against Normal Overloads
- Independent Auxiliary Contacts with Double Rapture (1NO+1NC)
Specifications
Specifications
| Manufacturer Part Number |
RT1C |
| Manufacturer |
GE |
| Product Series |
RT |
| Family Series |
GE Overload Relays, RT Series |
| Description |
Thermal Overload Relay, 0.25-0.41A, Class 10, For Use w/CL00-05 |
| Type |
Bimetallic |
| Current Rating |
0.25-0.41 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CCC, CE, cULus, LLOYD, RINA |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.42 lbs |
RT1C
GE Overload Relays, RT Series