Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Overload Relays, RT Series
RT1NMP
GE Overload Relays, RT Series
This item cannot be canceled or returned
Description
Overload Relays, RT Series
- Thermal Overload Relays for Contactors from 0.16 to 850 A
- Thermal Protection Against Normal Overloads
- Independent Auxiliary Contacts with Double Rapture (1NO+1NC)
Specifications
Specifications
| Manufacturer Part Number |
RT1NMP |
| Manufacturer |
GE |
| Product Series |
RT |
| Family Series |
GE Overload Relays, RT Series |
| Description |
Thermal Overload Relay |
| Type |
Bimetallic |
| Current Rating |
8-12 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CCC, CE, cULus, LLOYD, RINA |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
RT1NMP
GE Overload Relays, RT Series