Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RT20P11F1516CU Eaton Transformers, 15KVA MRN DUTY TX VENTD 240X480-120/240
MFG Item Number
RT20P11F1516CU
RT20P11F1516CU Eaton Transformers, 15KVA MRN DUTY TX VENTD 240X480-120/240
MFG Item Number
RT20P11F1516CU
This item cannot be canceled or returned
Description
15KVA MRN DUTY TX VENTD 240X480-120/240
Specifications
Specifications
Manufacturer Part Number
RT20P11F1516CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, Marine-duty, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 115°C rise, 15 kVA, 16, Copper windings
Phase
1
Type
Marine Duty
VA Rating
15,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
NEMA Rating
NEMA 2
Net Weight
0 lbs
Gross Weight
0 lbs
RT20P11F1516CU
Eaton Transformers