RT250L0X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT250L0X2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,

MFG Item Number
RT250L0X2

RT250L0X2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,

MFG Item Number
RT250L0X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Cable Ties, Series
Item #
RT250L0X2
Releasable Cable Tie, Release Tab,

Series Information

Specifications

Specifications
Manufacturer Part Number RT250L0X2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, Release Tab, 34.7in. Long, 250lb Tensile Strength, PA66, Black, 25/pkg
Length 34.6 "
Nominal Length 35 "
Tensile Strength (lb) 250 lbs
Type Releasable
Width 0.49 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs