RT250S9X2

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RT250S9X2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,
MFG Item Number
RT250S9X2

RT250S9X2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,

MFG Item Number
RT250S9X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8000

Description

Cable Ties, Series
Item #
RT250S9X2
Releasable Cable Tie, Release Tab,

Series Information

Specifications

Specifications
Manufacturer Part Number RT250S9X2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, Release Tab, 9.1in. Long, 250 lb Tensile Strength, PA66, Natural, 25/pkg
Length 9.1 "
Nominal Length 9 "
Tensile Strength (lb) 250 lbs
Type Releasable
Width 0.49 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs