RT255R0HIRX2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT255R0HIRX2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,

MFG Item Number
RT255R0HIRX2

RT255R0HIRX2 HellermannTyton Cable Ties, Releasable Cable Tie, Release Tab,

MFG Item Number
RT255R0HIRX2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
RT255R0HIRX2
Releasable Cable Tie, Release Tab,

Series Information

Specifications

Specifications
Manufacturer Part Number RT255R0HIRX2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, Release Tab, 20in. Long, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
Length 20 "
Nominal Length 20 "
Tensile Strength (lb) 250 lbs
Type Releasable
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs