Series Information
| Manufacturer Part Number | RT2HT |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The RT2HT Installation Tool is used to secure Panduit stainless steel cable ties of varying widths and has adjustable tensioning for differing cable tie sizes. The tool features a manual tie cut-off, a rear handle for positioning flexibility, and metal |
| Type | Manual Cable Tie Tensioner |
| Color | Black |
| Comments | Stainless Steel Ties |
| Net Weight | 3.32 lbs |
| Gross Weight | 3.32 lbs |