Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RT300I Bryant Electric Plugs & Receptacles, TAP, SINGLE TO 3 OUTLET, 15A 125V, IVORY
RT300I Bryant Electric Plugs & Receptacles, TAP, SINGLE TO 3 OUTLET, 15A 125V, IVORY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
TAP, SINGLE TO 3 OUTLET, 15A 125V, IVORY
Specifications
Specifications
| Manufacturer Part Number |
RT300I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Adapters, Residential Grade, Single to 3Outlet, 15A 125V, 2-Pole 3-Wire Grounding, Ivory |
| Type |
Single Receptacle to 3 Outlets |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Grounding |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
RT300I
Bryant Electric Plugs & Receptacles