RT3B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT3B

GE Overload Relays, RT Series

RT3B

GE Overload Relays, RT Series
Thermal Overload Relay, 55-80A,
MFG Item Number
RT3B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RT Series
Item #
RT3B
Thermal Overload Relay, 55-80A,

RT Series Information

  • Thermal Overload Relays for Contactors from 0.16 to 850 A
  • Thermal Protection Against Normal Overloads
  • Independent Auxiliary Contacts with Double Rapture (1NO+1NC)

Specifications

Specifications
Manufacturer Part Number RT3B
Manufacturer GE
Product Series RT
Family Series GE Overload Relays, RT Series
Description Thermal Overload Relay, 55-80A, Class 10, For Use w/CK75, CK08
Type Bimetallic
Current Rating 55-80 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -13-140 °F
Approvals CCC, CE, cULus, LLOYD, RINA
Net Weight 2.553 lbs
Gross Weight 2.553 lbs