RT50LL9C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT50LL9C2

HellermannTyton Cable Ties

RT50LL9C2

HellermannTyton Cable Ties
Releasable Cable Tie, Release Tab,
MFG Item Number
RT50LL9C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
RT50LL9C2
Releasable Cable Tie, Release Tab,

Series Information

Specifications

Specifications
Manufacturer Part Number RT50LL9C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, Release Tab, 15in. Long, 50 lb Tensile Strength, PA66, Natural, 100/pkg
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.18 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs