Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RT600I Bryant Electric Plugs & Receptacles, TAP, DUPLEX TO 6 OUTLET, 15A 125V, IVORY
RT600I Bryant Electric Plugs & Receptacles, TAP, DUPLEX TO 6 OUTLET, 15A 125V, IVORY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
TAP, DUPLEX TO 6 OUTLET, 15A 125V, IVORY
Specifications
Specifications
| Manufacturer Part Number |
RT600I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Cube Tap, Duplex to 6Outlet, 15A 125V AC, 2-Pole 3-Wire Grounding, 5-15R, Ivory |
| Type |
Duplex Receptacle to 6 Outlets |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Grounding |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
RT600I
Bryant Electric Plugs & Receptacles