RT600I

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT600I Hubbell Plugs & Receptacles, TAP, DUPLEX TO 6 OUTLET, 15A 125V,

MFG Item Number
RT600I

RT600I Hubbell Plugs & Receptacles, TAP, DUPLEX TO 6 OUTLET, 15A 125V,

MFG Item Number
RT600I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RT600I
TAP, DUPLEX TO 6 OUTLET, 15A 125V,

Series Information

Specifications

Specifications
Manufacturer Part Number RT600I
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description TAP, DUPLEX TO 6 OUTLET, 15A 125V, IVORY
Type Duplex Receptacle to 6 Outlets
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 5-15R
Color Ivory
Grounding Yes
Approvals cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs