RT600W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT600W

Hubbell Plugs & Receptacles

RT600W

Hubbell Plugs & Receptacles
TAP, DUPLEX TO 6 OUTLET, 15A 125V,
MFG Item Number
RT600W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RT600W
TAP, DUPLEX TO 6 OUTLET, 15A 125V,

Series Information

Specifications

Specifications
Manufacturer Part Number RT600W
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description TAP, DUPLEX TO 6 OUTLET, 15A 125V, WHITE
Type Duplex Receptacle to 6 Outlets
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 5-15R
Color White
Grounding Yes
Approvals cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs