RT60A2B
Marathon Special Products Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT60A2B Marathon Special Products Fuseblocks & Holders, CLASS T Series, FUSEBLOCK, 2-POLE, 60A/300V, CLASS T

MFG Item Number
RT60A2B

RT60A2B Marathon Special Products Fuseblocks & Holders, CLASS T Series, FUSEBLOCK, 2-POLE, 60A/300V, CLASS T

MFG Item Number
RT60A2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
RT60A2B
FUSEBLOCK, 2-POLE, 60A/300V, CLASS T

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number RT60A2B
Manufacturer Marathon Special Products
Product Series CLASS T
Family Series Marathon Special Products Fuseblocks & Holders, CLASS T Series
Description FUSEBLOCK, 2-POLE, 60A/300V, CLASS T BOX LUG TERMINALS, REINFORCED SPRING CLIPS, UL LISTED, CSA CERTIFIED
Current Rating 60 A
Voltage 300 V
Poles 2
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs