Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RT62048LS1CGB Dynapar Encoders, RIM Tach 6200 Series, Encoder
MFG Item Number
RT62048LS1CGB
RT62048LS1CGB Dynapar Encoders, RIM Tach 6200 Series, Encoder
MFG Item Number
RT62048LS1CGB
This item cannot be canceled or returned
Description
Encoders, RIM Tach 6200 Series
RIM Tach 6200 Series Information
- Mill Duty Encoder
- Extra Heavy Duty Bearings for Long Life
- Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
- Foot Mount or 56‑C Face Mount
Specifications
Specifications
| Manufacturer Part Number |
RT62048LS1CGB |
| Manufacturer |
Dynapar |
| Product Series |
RIM Tach 6200 |
| Family Series |
Dynapar Encoders, RIM Tach 6200 Series |
| Description |
Encoder |
| Resolution (PPR) |
2,048 |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
5/8 " |
| Input Voltage |
5-26 VDC |
| Output Type |
Line Driver |
| Output Voltage |
5-26 VDC |
| Termination |
Connector |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
Yes |
| Operating Temperature |
-40-100 °C |
| Mounting |
Shafted |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RT62048LS1CGB
Dynapar Encoders, RIM Tach 6200 Series