Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dynapar Encoders, RIM Tach 8500 Series
RT80480ZF102C
Dynapar Encoders, RIM Tach 8500 Series
2-7/8in. EOS DIF AB DL 5-26V
MFG Item Number
RT80480ZF102C
This item cannot be canceled or returned
Description
Encoders, RIM Tach 8500 Series
2-7/8in. EOS DIF AB DL 5-26V
RIM Tach 8500 Series Information
- Incremental and Magnetic Encoder
- Expanded Resolution up to 2400 PPR
- Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
- Bearingless Design
Specifications
Specifications
| Manufacturer Part Number |
RT80480ZF102C |
| Manufacturer |
Dynapar |
| Product Series |
RIM Tach 8500 |
| Family Series |
Dynapar Encoders, RIM Tach 8500 Series |
| Description |
2-7/8in. EOS DIF AB DL 5-26V |
| Resolution (PPR) |
480 |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
2 7/8 " |
| Input Voltage |
5-26 VDC |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Latching Industrial Connector with 1/2 in NPT |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-100 °C |
| Mounting |
Bearingless |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RT80480ZF102C
Dynapar Encoders, RIM Tach 8500 Series