RT81024LV142C
Dynapar Encoders, RIM Tach 8500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RT81024LV142C Dynapar Encoders, RIM Tach 8500 Series, ENCODER,RIMTACH 8500 HVY DUTY

MFG Item Number
RT81024LV142C

RT81024LV142C Dynapar Encoders, RIM Tach 8500 Series, ENCODER,RIMTACH 8500 HVY DUTY

MFG Item Number
RT81024LV142C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, RIM Tach 8500 Series
Item #
RT81024LV142C
ENCODER,RIMTACH 8500 HVY DUTY

RIM Tach 8500 Series Information

  • Incremental and Magnetic Encoder
  • Expanded Resolution up to 2400 PPR
  • Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
  • Bearingless Design

Specifications

Specifications
Manufacturer Part Number RT81024LV142C
Manufacturer Dynapar
Product Series RIM Tach 8500
Family Series Dynapar Encoders, RIM Tach 8500 Series
Description ENCODER,RIMTACH 8500 HVY DUTY
Resolution (PPR) 1024
Indexed (Marker) No
Shaft/Bore Size 2 "
Input Voltage 5-26 VDC
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
Status Indicator Yes
Explosion Proof No
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
Mounting Bearingless
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs