Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RT81024ZF081C Dynapar Encoders, RIM Tach 8500 Series, ENCODER,RIMTACH 8500 HVY DUTY
MFG Item Number
RT81024ZF081C
RT81024ZF081C Dynapar Encoders, RIM Tach 8500 Series, ENCODER,RIMTACH 8500 HVY DUTY
MFG Item Number
RT81024ZF081C
This item cannot be canceled or returned
Description
Encoders, RIM Tach 8500 Series
ENCODER,RIMTACH 8500 HVY DUTY
RIM Tach 8500 Series Information
- Incremental and Magnetic Encoder
- Expanded Resolution up to 2400 PPR
- Redesigned Circuitry for On‑Board Diagnostics with LED and Alarm Output
- Bearingless Design
Specifications
Specifications
| Manufacturer Part Number |
RT81024ZF081C |
| Manufacturer |
Dynapar |
| Product Series |
RIM Tach 8500 |
| Family Series |
Dynapar Encoders, RIM Tach 8500 Series |
| Description |
ENCODER,RIMTACH 8500 HVY DUTY |
| Resolution (PPR) |
1024 |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
2 3/8 " |
| Input Voltage |
5-26 VDC |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Latching Industrial Connector with 1/2 in NPT |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-100 °C |
| Mounting |
Bearingless |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RT81024ZF081C
Dynapar Encoders, RIM Tach 8500 Series