Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RTAC-03-KIT ABB Drives, ACS800 TTL Pulse Encoder Interface
MFG Item Number
RTAC-03-KIT
RTAC-03-KIT ABB Drives, ACS800 TTL Pulse Encoder Interface
MFG Item Number
RTAC-03-KIT
This item cannot be canceled or returned
Description
ACS800 TTL Pulse Encoder Interface
Specifications
Specifications
Manufacturer
ABB
Family Series
ABB Drives
Manufacturer Part Number
RTAC-03-KIT
Description
TTL incremental Pulse Encoder Interface module. The module is capable of operating at 24VDC signal with a max frequency of 200kHz. This option uses 55 mA of the available 250 mA power supply.
Accessory Type
Interface Module
Net Weight
0.175 lbs
Gross Weight
0.32 lbs