Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RTB-8210 Control Techniques Programmable Logic Controllers, Accessory Package14pcs: G type, 10PTs
RTB-8210 Control Techniques Programmable Logic Controllers, Accessory Package14pcs: G type, 10PTs
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Accessory Package14pcs: G type, 10PTs
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Programmable Logic Controllers |
| Manufacturer Part Number |
RTB-8210 |
| Description |
Accessory Package14pcs: G type, 10PTs RTB |
| Accessory Type |
Power Module |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RTB-8210
Control Techniques Programmable Logic Controllers