RTD-10W
Amprobe Thermometers, RTD-10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RTD-10W

Amprobe Thermometers, RTD-10 Series

RTD-10W

Amprobe Thermometers, RTD-10 Series
RTD Thermometer Wireless
Item Number
RTD-10W
MFG Item Number
3730072
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, RTD-10 Series
Item #
RTD-10W
RTD Thermometer Wireless

RTD-10 Series Information

  • MAX/MIN with elapsed time, AVG, REL, HOLD function.
  • Warning beeper with Hi/Lo setting.
  • Time setting, REL setting.
  • Dual input function.
  • C/F user‑selective.
This instrument is a 4.5 digit, compact‑sized portable digital thermometer designed to use external 100 ohms Platinum RTD as temperature sensor.

Specifications

Specifications
Manufacturer Part Number 3730072
Manufacturer Amprobe
Product Series RTD-10
Family Series Amprobe Thermometers, RTD-10 Series
Description RTD Thermometer Wireless
Display LCD
Temp Range -328-1,472 °F
Accuracy 0.05 %
Laser Pointer No
Backlight No
RTD Input Yes
Net Weight 0.67 lbs
Gross Weight 0.67 lbs