Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, RTI2 Series
RTI2-P
Dwyer Instruments Flow Control, RTI2 Series
Rate/Total Indic Loop-Powered
This item cannot be canceled or returned
Description
Flow Control, RTI2 Series
Rate/Total Indic Loop-Powered
Specifications
Specifications
| Manufacturer Part Number |
RTI2-P |
| Manufacturer |
Dwyer Instruments |
| Product Series |
RTI2 |
| Family Series |
Dwyer Instruments Flow Control, RTI2 Series |
| Description |
Rate/Total Indic Loop-Powered Panel-Mounted |
| Material |
Aluminum |
| Sensor Type |
Liquid |
| Output |
Local Display |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
RTI2-P
Dwyer Instruments Flow Control, RTI2 Series