Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RTN3C
Class 10 Manual Ol (63-90 A)
This item cannot be canceled or returned
Description
Class 10 Manual Ol (63-90 A)
Specifications
Specifications
| Manufacturer Part Number |
RTN3C |
| Manufacturer |
GE |
| Family Series |
GE Overload Relays |
| Description |
Class 10 Manual Ol (63-90 A) |
| Type |
Thermal |
| Current Rating |
63-90 A |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10 |
| Reset Type |
Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-140 °F |
| Net Weight |
1.905 lbs |
| Gross Weight |
1.905 lbs |