RTP-3830
Gardner Bender Rope, Tuff-Pull Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RTP-3830

Gardner Bender Rope, Tuff-Pull Series

RTP-3830

Gardner Bender Rope, Tuff-Pull Series
Braided Pulling Rope, 3/8in. X 300ft.
MFG Item Number
RTP-3830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Tuff-Pull Series
Item #
RTP-3830
Braided Pulling Rope, 3/8in. X 300ft.

Tuff-Pull Series Information

  • Non‑Rotating, Non‑Kinking Performance Due to Braided Construction (Unlike Ordinary Twisted Rope) Makes Handling Easy
  • Low Stretch, High Strength Characteristics Result from Tension‑Controlled Braiding Process
  • The 3/4" Diameter Rope Includes a Factory‑Spliced Eye on Both Ends
  • Weather‑Resistant ‑ Will Not Rot or Mildew
Toughest, strongest single‑braided rope available. Constructed of 12 strands of 100% polyester fibers braided over and under each other in a circular pattern.


Specifications

Specifications
Manufacturer Part Number RTP-3830
Manufacturer Gardner Bender
Product Series Tuff-Pull
Family Series Gardner Bender Rope, Tuff-Pull Series
Description Braided Pulling Rope, 3/8in. X 300ft.
Material Single Braided Polyester
Length 300 '
Diameter 0.375 "
Color White with Red Tracer
Strength 1,125 lbs
Net Weight 15.3906 lbs
Gross Weight 15.3906 lbs