RTT750HR.NX1P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RTT750HR.NX1P

HellermannTyton Cable Ties

RTT750HR.NX1P

HellermannTyton Cable Ties
Releasable Cable Tie, 29.6in. Long,
MFG Item Number
RTT750HR.NX1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
RTT750HR.NX1P
Releasable Cable Tie, 29.6in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number RTT750HR.NX1P
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, 29.6in. Long, 200 lb Tensile Strength, PA66, Yellow, 25/pkg
Length 29.6 "
Nominal Length 30 "
Tensile Strength (lb) 200 lbs
Type Releasable
Width 0.51 "
Material Polyamide
Color Red, Yellow
Net Weight 0.05 lbs
Gross Weight 0.05 lbs