Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
RU100SS
Bryant Electric Electrical Boxes
UNDER CAB DIST BOX, FOR SLIM, MET SS
This item cannot be canceled or returned
Description
UNDER CAB DIST BOX, FOR SLIM, MET SS
Specifications
Specifications
| Manufacturer Part Number |
RU100SS |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Under Cabinet Distribution Box, Slim,Metallic, Stainless Steel |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Color |
Stainless Steel |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
RU100SS
Bryant Electric Electrical Boxes