RU100U-M18M-AP8X2-H1151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RU100U-M18M-AP8X2-H1151

Turck Sensors

RU100U-M18M-AP8X2-H1151

Turck Sensors
Sensor, Ultrasonic
Item Number
RU100U-M18M-AP8X2-H1151
MFG Item Number
1610095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
RU100U-M18M-AP8X2-H1151
Sensor, Ultrasonic

Series Information

Specifications

Specifications
Manufacturer Part Number 1610095
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Ultrasonic
Diameter 18 mm
Sensing Range 39.37 "
Angle 16 °
Voltage 15-30 VDC
Sensing Type End
Output Type PNP
Output Function NO, NC
Connection Type M12 Eurofast
Status Indicator Yes
Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs