Series Information
| Manufacturer Part Number | 1610056 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Ultrasonic |
| Sensing Range | 78.74 " |
| Angle | 20 ° |
| Voltage | 15-30 VDC |
| Sensing Type | Top |
| Output Type | 0-10 V, 4-20 mA, PNP |
| Output Function | NO, NC |
| Connection Type | M20 x 1.5 |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0.5 lbs |