Series Information
| Manufacturer Part Number | 1610008 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Ultrasonic |
| Diameter | 18 mm |
| Sensing Range | 15.784 " |
| Angle | 9 ° |
| Voltage | 15-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO, NC |
| Configuration | 5 Pin 5 Wire |
| Connection Type | M12 Eurofast |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |