Series Information
| Manufacturer Part Number | 100000984 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor, Ultrasonic |
| Sensing Range | 19.68 " |
| Angle | 20 ° |
| Voltage | 15-30 VDC |
| Sensing Type | End |
| Output Type | NPN |
| Output Function | NO |
| Connection Type | Cable |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0.3 lbs |