Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RUBRE-116
Rubber Grommeted Bearing, 1 Inch
This item cannot be canceled or returned
Description
Rubber Grommeted Bearing, 1 Inch
Specifications
Specifications
| Manufacturer Part Number |
766558 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
Rubber Grommeted Bearing, 1 Inch Diameter, Eccentric Locking , Single Lip Contact Seal |
| Bearing Type |
Rubber Grommeted |
| Seal Type |
Single Lip Contact Seal |
| Locking |
Eccentric |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Insert Material |
52,100 Steel |
| Gross Weight |
0.075 lbs |
| Net Weight |
0.075 lbs |
RUBRE-116
Browning Bearings