Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RUBRS-112

Browning Bearings

RUBRS-112

Browning Bearings
Rubber Grommeted Bearing, .75 Inch
Item Number
RUBRS-112
MFG Item Number
766551
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, Series
Item #
RUBRS-112
Rubber Grommeted Bearing, .75 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 766551
Manufacturer Browning
Family Series Browning Bearings
Description Rubber Grommeted Bearing, .75 Inch Diameter, Setscrew Locking , Single Lip Contact Seal
Bearing Type Rubber Grommeted
Seal Type Single Lip Contact Seal
Locking Set Screws
Shaft Diameter 0.75 "
Shaft Range 0.5-0.99
Insert Material 52,100 Steel
Gross Weight 0.0625 lbs
Net Weight 0.0625 lbs