RUC Series Information
| Manufacturer Part Number | RUC-2012-26-5230-KL |
|---|---|
| Manufacturer | Altech |
| Product Series | RUC |
| Family Series | Altech Relays, RUC Series |
| Description | Industrial relay, DPDT |
| Coil Voltage | 230 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 240 VAC |
| Current Rating | 16 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |