RUC-2023-26-5230-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RUC-2023-26-5230-L

Altech Relays, RUC Series

RUC-2023-26-5230-L

Altech Relays, RUC Series
Industrial relay, 3PST(3NO)
MFG Item Number
RUC-2023-26-5230-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RUC Series
Item #
RUC-2023-26-5230-L
Industrial relay, 3PST(3NO)

RUC Series Information

Specifications

Specifications
Manufacturer Part Number RUC-2023-26-5230-L
Manufacturer Altech
Product Series RUC
Family Series Altech Relays, RUC Series
Description Industrial relay, 3PST(3NO)
Coil Voltage 230 VAC
Contacts 3NO
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Current Rating 16 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs