Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RULBK Series
RULBK52-1
Hammond Manufacturing Enclosures, RULBK Series
52U(T)-1U(BTM) RU LABEL 2-PACK
MFG Item Number
RULBK52-1
This item cannot be canceled or returned
Description
52U(T)-1U(BTM) RU LABEL 2-PACK
Specifications
Specifications
| Manufacturer Part Number |
RULBK52-1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RULBK |
| Family Series |
Hammond Manufacturing Enclosures, RULBK Series |
| Description |
52U(T)-1U(BTM) RU LABEL 2-PACK |
| Accessory Type |
Rack Unit Label |
| Comments |
Peel and Stick Adhesive;91 in Length |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
RULBK52-1
Hammond Manufacturing Enclosures, RULBK Series