Series Information
| Manufacturer Part Number | 493296 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Universal Plug-in Relay - Zelio RUM - 2 C/O - 24 V DC - 10 A |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.2 lbs |