Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RUMC31B7 Square D Relays, Universal Plug-in Relay - Zelio RUM

MFG Item Number
472793

RUMC31B7 Square D Relays, Universal Plug-in Relay - Zelio RUM

MFG Item Number
472793
Item Number
RUMC31B7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RUMC31B7
Universal Plug-in Relay - Zelio RUM

Series Information

Specifications

Specifications
Manufacturer Part Number 472793
Manufacturer Square D
Family Series Square D Relays
Description Universal Plug-in Relay - Zelio RUM - 3 C/O - 24 V AC - 10 A
Coil Voltage 24 VAC
Contacts 3PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Safety Guided No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs