Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RUMC31BD Square D Relays, RLY 3CO CYL PINS 10A 250V
MFG Item Number
RUMC31BD

RUMC31BD Square D Relays, RLY 3CO CYL PINS 10A 250V

MFG Item Number
RUMC31BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RUMC31BD
RLY 3CO CYL PINS 10A 250V

Series Information

Specifications

Specifications
Manufacturer Part Number RUMC31BD
Manufacturer Square D
Family Series Square D Relays
Description RLY 3CO CYL PINS 10A 250V
Coil Voltage 24 VDC
Contacts 3PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Safety Guided No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs