RUS400E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RUS400E Ohmite Rheostats, RUS Series, RHEOSTAT, 400 OHM, 1000 WATT, RoHS
MFG Item Number
RUS400E

RUS400E Ohmite Rheostats, RUS Series, RHEOSTAT, 400 OHM, 1000 WATT, RoHS

MFG Item Number
RUS400E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RUS Series
Item #
RUS400E
RHEOSTAT, 400 OHM, 1000 WATT, RoHS

RUS Series Information

  • 1000 Watts
  • 1K~20K Ohms
  • 1600 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RUS400E
Manufacturer Ohmite
Product Series RUS
Family Series Ohmite Rheostats, RUS Series
Description RHEOSTAT, 400 OHM, 1000 WATT, RoHS COMPLIANT
Resistance 400 Ohm
Tolerance % 10 %
Wattage 1,000 W
Voltage 1,600 V
Core Open
Diameter 12 "
Number of Gangs 1
Lead Type Solder
Shaft Type Slotted
Shaft Rotation 335 °
Overall Length 5 "
Mounting Panel Mount with Bracket
Locking No
Shaft Torque 3.5-7 Ibs "
Shaft Diameter 0.38 "
Net Weight 10 lbs
Gross Weight 10 lbs